Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Seize Compound, Nickel Base, Silver

  • Mfr # 35425

  • Zoro # G5375638


product price: $8,697.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Series
35000
Green Environmental Attribute
Meets SCAQMD Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35425
Zoro #
G5375638
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Series
35000
Green Environmental Attribute
Meets SCAQMD Requirements
Item
General Purpose Anti-Seize
Specific Gravity
1.15
Application
Gears, Cables, Chains, Sprockets
VOC Content
Less Than 1%
Flash Point
425 Degrees F
Container Type
Drum
Color
Silver
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Operating Temp. Range
-300 Degrees to 2400 Degrees F
Military Standard
MIL-PRF-907E
50 State VOC Compliant
Yes
Flammability
Non-Flammable
Metal Free
No
Odorless
Yes
Maximum Pressure
Not Rated
USDA Certified Biobased Product
Not USDA Certified Biobased Product
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Primary Additives
Graphite
Container Capacity
6,800 oz
For Use On Plastics
Not Recommended for Plastics
Water Resistance
Yes
Base Anti-Seize Compound
Nickel
Metal Detectable Container
Metal Detectable
Odor
Odorless
Operating Temperature - Maximum
2,400 Degrees F
Operating Temperature - Minimum
-300 Degrees F
Conductivity
Conductive

Description

General Purpose Anti-Seize, 6,800 oz, Drum, Nickel, Paste, 35000, -300 Degrees F, 2,400 Degrees F, Anti-Seize Technology, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.