Shop ANTI-SEIZE TECHNOLOGY

Anti Seize, Nickel, 42 lb, Rust Inhibitor

  • Mfr # 13050
  • Zoro # G9712053

product price: 
$
983.99
/ea
Free Shipping & Returns

Key Features

Base Composition
Nickel
NSF Rating
Not Rated
Lubricant Container
Pail
Container Capacity
42 lb
Container Size
42 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13050
Zoro #
G9712053
UPC #
-
Country of Origin
United States

Dimensions

Container Size
42 lb

Details

Item
Anti-Seize
Base Composition
Nickel
NSF Rating
Not Rated
Lubricant Container
Pail
Container Capacity
42 lb
Base Anti-Seize Compound
Nickel
Max. Operating Temp.
2,600 Degrees F
Primary Additives
Graphite
Min. Operating Temp.
-300 Degrees F
Lubricant Color
Silver
Operating Temperature - Maximum
2600 Degrees F
Lubricant Additives
Graphite
Color
Silver
Physical Form
Paste
Operating Temperature - Minimum
-300 Degrees F
Odor
Not Odorless
Flammability
Non-Flammable
Series
13000
Lubricant NSF Rating
Not Rated
Container Type
Pail
Net Weight
672 oz.
Flash Point
450 Degrees F
Standards
MIL-PRF-907E
Specific Gravity
1.20
Application
Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
VOC Content
Less Than 1%
Anti-Seize Type
General Purpose
Chemical Base
Nickel
Net Fill
42 lb
Maximum Pressure
Not Rated
Odorless
No
Conductive
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Anti-Seize Base
Nickel
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Anti-Seize Container
Pail
Metal Free
No
Primary Additive
Graphite
50 State VOC Compliant
Yes
Anti-Seize Color
Silver
Water Resistant
Yes
Military Standard
MIL-PRF-907F
Product Type
General Purpose Anti-Seize
For Use On Plastics
Not Recommended for Plastics
Metal Detectable Container
Metal Detectable
Conductivity
Conductive
Water Resistance
Water Resistant
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Wire Color
Silver

Description

General Purpose Anti-Seize, 42 lb, Pail, Nickel, Paste, 13000, -300 Degrees F, 2,600 Degrees F, Anti-Seize Technology, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.