Anti Seize, Non-Metallic, 42 lb, Pail

  • Mfr # 44050

  • Zoro # G9711353


product price:  $927.99
/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
Marine Grade
Base Composition
Metal-Free
NSF Rating
Not Rated
Lubricant Container
Pail
Container Size
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44050
Zoro #
G9711353
UPC #
-
Country of Origin
United States

Dimensions

Container Size
50 lb

Details

Item
Anti-Seize
Anti-Seize Type
Marine Grade
Base Composition
Metal-Free
NSF Rating
Not Rated
Lubricant Container
Pail
Container Capacity
50 lb
Max. Operating Temp.
2,400 Degrees F
Container Type
Pail
Min. Operating Temp.
-65 Degrees F
Lubricant Color
Brown
Operating Temperature - Maximum
2400 Degrees F
Lubricant Additives
No Additives
Operating Temperature - Minimum
-65 Degrees F
Color
Brown
Physical Form
Paste
Odor
Not Odorless
Flammability
Non-Flammable
Series
44000
Application
Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Net Weight
672 oz.
Lubricant NSF Rating
Not Rated
VOC Content
Less Than 1%
Specific Gravity
1.60
Flash Point
400 Degrees F
Standards
ABS
Primary Additive
No Additives
Water Resistant
Yes
Odorless
No
Anti-Seize Base
Non-Metallic
Conductive
No
Anti-Seize Color
Brown
50 State VOC Compliant
Yes
Maximum Pressure
Not Rated
USDA Certified Biobased Product
Not USDA Certified Biobased Product
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Net Fill
50 lb
Metal Free
Yes
Anti-Seize Container
Pail
Military Standard
MIL-PRF-907F
Water Resistance
Water Resistant
Metal Detectable Container
Metal Detectable
For Use On Plastics
Not Recommended for Plastics
Primary Additives
No Additives
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Conductivity
Nonconductive
Base Anti-Seize Compound
Non-Metallic
Product Type
Marine Grade Anti-Seize

Description

Marine Grade Anti-Seize, 50 lb, Pail, Non-Metallic, Paste, 44000, -65 Degrees F, 2,400 Degrees F, Anti-Seize Technology, Brown, Non-Flammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.