Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 3/4" x 1-1/2" FNPT Galvanized Reducing Tee

  • Mfr # 0311047807

  • Zoro # G5773591


product price: $38.69
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311047807
Zoro #
G5773591
UPC #
690291029844
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2" x 3/4" x 1-1/2"
Pipe Size - Pipe Fitting
1-1/2" x 3/4" x 1-1/2"
Pipe Size
1-1/2" x 3/4" x 1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
1 1/2 in

Details

Item
Reducing Tee
Specific Fitting Shape
Reducing Tee
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
Standards
UL Listed, FM Approved, Meets ASME B16.3, ASTM A-197
Max. Pressure
300 psi @ 150 Degrees F WOG
Temp. Range
-20 Degrees to 350 Degrees F
Specific Pipe Fitting Shape
Reducing Tee
Pipe Fitting Material
Galvanized Malleable Iron
Saturated Steam Pressure
150 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 150
Fitting Side C Gender
Female
For Pipe Schedule
40
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side A Gender
Female
Fitting Side C Type
NPT
Application
Air, Oil, Non-Potable Water
Color
Silver
Finish/Coating
Galvanized
Includes Seal
No
Class
Class 150
Fitting Side B Gender
Female

Description

Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 3/4 in, Female, NPT, 1 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.