Hex Locknut Hex Locknut, 1" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0318913522

  • Zoro # G3055866


product price:  $8.19
/ea

Key Features

Specific Fitting Shape
Hex Locknut
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0318913522
Zoro #
G3055866
UPC #
690291036965
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1"
Hex Size
1-3/4"
Pipe Size - Pipe Fitting
1 in
Nominal Pipe Size
1 in
Overall Length
3/8 in

Details

Specific Fitting Shape
Hex Locknut
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Hex Locknut
Standards
UL: FM Approved: ASME B16.3
Saturated Steam Pressure
Not For Pressure Service
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Temp. Range
-20 Degrees to 350 Degrees F
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
Not For Pressure Service
Specific Pipe Fitting Shape
Hex Locknut
Fitting Schedule/Class
Class 150
For Pipe Schedule
40
Application
Potable Water
Finish/Coating
Black Anodized
Color
Black

Description

Locknut, 1 in Nominal Pipe Size, Class Class 150, Black Anodized, Malleable Iron, A197, NPT, 1, For Pipe Schedule Schedule 40, Not Applicable Maximum Operating Pressure, -20 Degrees to 350 Degrees F, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.