Square Head Plug Square Head Plug, 1" Pipe, MNPT, Malleable Iron, Class 150

  • Mfr # 0318902442

  • Zoro # G3036826


product price:  $2.49
/ea

Key Features

Specific Fitting Shape
Square Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0318902442
Zoro #
G3036826
UPC #
690291353444
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1 in
Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Square Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Square Head Plug
Standards
UL: FM Approved: ASME B16.3
Max. Pressure
175 psi @ 150 Degrees F
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 125
Specific Pipe Fitting Shape
Square Head Plug
Temp. Range
-20 Degrees to 350 Degrees F
Saturated Steam Pressure
125 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 125
Plug Construction
Solid
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Color
Black

Description

Plug, 1 in Nominal Pipe Size, Malleable Iron, None, A197, Class Not Applicable, For Pipe Schedule Schedule 40, Schedule 80, Threaded, Not Applicable Overall Length, 285 psi Maximum Operating Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.