Zoro Homepage

1" NPT Galvanized Coupling

  • Mfr # 0321201154

  • Zoro # G2682224


product price: $24.29
/ea

Key Features

Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
NPT
Standards
API Specification 5L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0321201154
Zoro #
G2682224
UPC #
690291374319
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1"
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Item
Coupling, Easy Alignment
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
NPT
Standards
API Specification 5L
Max. Pressure
300 psi WOG
Pipe Fitting Material
Galvanized Steel
Specific Pipe Fitting Shape
Coupling
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Galvanized
For Pipe Schedule
40
Color
Silver
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Application
Air, Oil, Non-Potable Water
Fitting Side A Gender
Female
Class
Class 150
Fitting Side A Type
NPT
Schedule
80

Description

API Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.