Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Std Galv Stl CW Butt Nipple

  • Mfr # 0335302204

  • Zoro # G9251914


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
2 in
Pipe Connection Type
MPT
Material - Pipe
Steel
Standards
ASTM A733; ASTM A153; ASTM A53 Type F or E; ASME B1.20.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0335302204
Zoro #
G9251914
UPC #
69029149045
Country of Origin
United States

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
2 in

Details

Pipe Connection Type
MPT
Material - Pipe
Steel
Standards
ASTM A733; ASTM A153; ASTM A53 Type F or E; ASME B1.20.1

Description

3 STANDARD GALVANIZED STEEL CONTINUOUS WELD BUTT NIPPLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.