Steel Instrumentation Fitting w Sealant Close Nipple 1/4" MNPT
- Mfr # ZUSA-PF-5481
- Zoro # G7835193
product price:Â
$
14.99
/ea
Sold in multiples of 8 for
$119.92
Key Features
Overall Pipe Length
1-1/8"
Max. Pressure
8000 psi
Pipe Size (Fittings)
1/4"
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Pipe Fitting Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-5481
- Zoro #
- G7835193
- UPC #
- 193005433284
- Country of Origin
- Unknown
- Max. Pressure
- 8000 psi
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
- Pipe Fitting Material
- Galvanized Steel
- Specific Pipe Fitting Shape
- Close Nipple
- Fitting Connection Type
- MNPT
- Basic Pipe Fitting Shape
- Nipple
- Basic Pipe Fitting Material
- Metal
Dimensions
- Overall Pipe Length
- 1-1/8"
- Pipe Size (Fittings)
- 1/4"
Description
Pipe Fitting w/ Thread Sealant - Galvanized Steel - Instrumentation - Close Nipple - 1/4" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.