Zoro Homepage

3/4" FNPT Galvanized Wye

  • Mfr # 0311066807

  • Zoro # G9696635


product price: $32.59
/ea

Key Features

Specific Fitting Shape
Wye
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Wye
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311066807
Zoro #
G9696635
UPC #
690291030499
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4"
Pipe Size
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in

Details

Item
Wye
Specific Fitting Shape
Wye
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Wye
Fitting Connection Type
FNPT
Standards
ASTM A-197, ASME 16.3
Max. Pressure
2000 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 300
Temp. Range
-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape
Wye
Saturated Steam Pressure
300 psi
Pipe Fitting Material
Galvanized Malleable Iron
Fitting Side C Gender
Female
Color
Silver
Includes Seal
No
Class
Class 150
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Application
Air, Oil, Non-Potable Water
For Pipe Schedule
40
Finish/Coating
Galvanized
Fitting Side C Type
NPT
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side B Type
NPT

Description

Wye, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.