Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" MNPT x 3/8" FNPT Galvanized Hex Bushing

  • Mfr # 0319906400

  • Zoro # G9460936


product price: $10.99
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
FNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0319906400
Zoro #
G9460936
UPC #
690291530951
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4" x 3/8"
Pipe Size - Pipe Fitting
3/4" x 3/8"
Pipe Size
3/4" x 3/8"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Item
Hex Bushing
Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
FNPT x MNPT
Standards
ASTM A197, FM Approved, Meets ASME B16.14, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Temp. Range
-20 Degrees to 350 Degrees F
Pipe Fitting Material
Galvanized Malleable Iron
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Hex Bushing
Saturated Steam Pressure
150 psi @ 350 Degrees F
Includes Seal
No
Finish/Coating
Galvanized
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Color
Silver
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Class
Class 150
Maximum Operating Pressure
300 psi @ 150 Degrees F
Application
Air, Oil, Non-Potable Water

Description

Hex Bushing, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/8 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.