3/8" FNPT Galvanized 45 Degree Elbow
Mfr # 0311023204
Zoro # G2897846
product price: $6.69
/eaKey Features
Specific Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0311023204
Zoro #
G2897846
UPC #
690291346880
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Pipe Size
3/8"
Description
45 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.