3/8" MNPT Galvanized Square Head Plug
Mfr # 0319901526
Zoro # G7580876
product price: $0.61
/eaKey Features
Specific Fitting Shape
Square Head Plug
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0319901526
Zoro #
G7580876
UPC #
690291353536
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8"
Nominal Pipe Size
3/8 in
Details
Item
Square Head Plug
Specific Fitting Shape
Square Head Plug
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
Standards
ASME B16.14, ASTM A197
Max. Pressure
300 psi @ 150 Degrees F WOG
Plug Construction
Solid
Pipe Fitting Material
Galvanized Steel
Specific Pipe Fitting Shape
Square Head Plug
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi @ 350 Degrees F
Temp. Range
-20 Degrees to 350 Degrees F
Maximum Operating Pressure
300 psi @ 150 Degrees F
Class
Class 150
Max. Steam Pressure
150 psi @ 350 Degrees F
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Description
Square Head Plug, 3/8 in Nominal Pipe Size, Steel, Galvanized, Class Class 150, Male NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.