Zoro Homepage

40 10 GALV RISER CLAMP

  • Mfr # 0500296694

  • Zoro # G8382815


product price: $2,174.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Pipe Size (In.)
10 in
Finish
Galvanized
Standards
ASTM A153, MSS SP58, SP69, UL/FM; ASTM A1011 CS, Type A, B or C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500296694
Zoro #
G8382815
UPC #
69029185003
Country of Origin
United States

Dimensions

Pipe Size (In.)
10 in

Details

Material
Steel
Finish
Galvanized
Standards
ASTM A153, MSS SP58, SP69, UL/FM; ASTM A1011 CS, Type A, B or C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.