Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X5 Xh Blk Steel CW Nipple

  • Mfr # 0330553207

  • Zoro # G9249035


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
4 in
Overall Pipe Length
5 in
Pipe Connection Type
MPT
Material - Pipe
Steel
Standards
ASTM A733; ASTM A53 Type F or E; ASME B1.20.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330553207
Zoro #
G9249035
UPC #
69029104613
Country of Origin
United States

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
5 in

Details

Pipe Connection Type
MPT
Material - Pipe
Steel
Standards
ASTM A733; ASTM A53 Type F or E; ASME B1.20.1

Description

4X5 EXTRA HEAVY BLACK STEEL CONTINUOUS WELD NIPPLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.