Shop ANVIL

90 Degree Street Elbow 90 Degree Street Elbow, 1-1/2" Pipe, FNPT x MNPT, Malleable Iron, Class 300

  • Mfr # 0310508601
  • Zoro # G3682856

product price: 
$
61.69
/ea

Key Features

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/2"
Class
Class 300
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0310508601
Zoro #
G3682856
UPC #
690291026966
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Pipe Size
1-1/2"

Details

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
90 Degree Street Elbow
Standards
ASME B16.3, ASTM A197, FM Approved, UL Listed
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Schedule/Class
Class 300
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degree Street Elbow
Max. Pressure
1500 psi@150 Degrees F
Application
Air, Gases, Non-Potable Water, Oils
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
For Pipe Schedule
Schedule 80
Fitting Side A Type
Threaded
Includes Seal
No
Color
Black
Fitting Side B Type
Threaded
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Side B Thread Type
NPT
Manufacture Location
Made in USA
Side A Thread Type
NPT
Wire Color
Black

Description

90 Degrees Elbow, Malleable Iron, Class Class 300, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Threaded, 1 1/2 in, Male, Threaded, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.