SS, Straight, 3/8"BSPTx1/4"BSPT

  • Mfr # ZUSA-PF-7568
  • Zoro # G500421142
product price: 
$
8.89
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Standards
ISO 7-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7568
Zoro #
G500421142
UPC #
193005123390
Country of Origin
China

Dimensions

Hex Size
18 mm
Overall Length
20 mm
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Thread Size A
3/8"-19
Fitting Thread Size B
1/4"-19
Wire Rope Length
20 mm
Length
20 mm

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Color
Silver
Maximum Operating Pressure
150 psi
Class
Class 150
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Includes Seal
No
Material Grade
316
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
19
Fitting Side B Pipe Threading
19
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Side A Thread Type
BSPT
Finish/Coating
None
Side B Thread Type
BSPT
Gravity Flow
Pressure
For Pipe Schedule
Schedule 40
Wire Color
Silver

Description

The ZORO SELECT - ZUSA-PF-7568 is a 316 stainless steel hex bushing designed as a Class 150 pipe fitting. It features male and female BSPT threaded connections for pipe sizes of 3/8 inch on Side A and 1/4 inch on Side B, respectively. Its silver finish and hexagonal shape facilitate wrench tightening and removal.

Key Features:

  • Material: 316 stainless steel.
  • Pressure Rating: ASME Class 150 with supported pressures up to 150 psi.
  • Connection Type: Side A male BSPT thread (3/8 in, 19 TPI); Side B female BSPT thread (1/4 in, 19 TPI).
  • Shape: Hex bushing with an 18 mm hex size for wrenching.
  • Overall Length: 20 mm.
  • Color: Silver.
  • Standards: ISO 7-1.
  • No pre-applied thread sealant or included sealing components.

Restrictions

Ratings & reviews