90 Degree Street Elbow 90 Degree Street Elbow, 3" Pipe, FNPT x MNPT, Malleable Iron, Class 300

  • Mfr # 0310509203

  • Zoro # G3616514


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3"
Class
Class 300
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0310509203
Zoro #
G3616514
UPC #
690291026997
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3 in
Pipe Size
3"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
90 Degree Street Elbow
Standards
AAR Approved, FM Approved, Meets ASME B16.3, UL Listed
Basic Pipe Fitting Material
Metal
Max. Pressure
1000 psi@150 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Shape
Elbow
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Schedule/Class
Class 300
Pipe Fitting Schedule/Class
Class 300
Specific Pipe Fitting Shape
90 Degree Street Elbow
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side B Type
NPT
For Pipe Schedule
80
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Color
Black
Maximum Operating Pressure
1,000 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

90 Degrees Elbow, Malleable Iron, Class Class 300, For Pipe Schedule Schedule 80, 3 in, Female, Threaded, 3 in, Male, Threaded, 1,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.