Zoro Homepage

90 Degrees Elbow Reducing Elbow, 3" x 4" Pipe, Flanged, Steel, Class 125

  • Mfr # 0306005000

  • Zoro # G200714407


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Flanged
Pipe Fitting Material
Steel
Pipe Size (Fittings)
3" x 4"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0306005000
Zoro #
G200714407
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size (Fittings)
3" x 4"
Fitting Side B Nominal Pipe Size
3 in
Bend Nominal Dimensions
6 1/2 x 6 1/2
Flange Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Flanged
Pipe Fitting Material
Steel
Class
Class 125
Item
Reducing Elbow
Standards
ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153
Color
Black
Includes Seal
No
For Pipe Schedule
40
Fitting Side B Type
Flanged
Includes Pre-Applied Thread Sealant
No
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side A Type
Flanged
Maximum Operating Pressure
175 psi @ 150 Degrees F

Description

90 Degrees Elbow, Steel, Class Class 125, For Pipe Schedule 40, 4 in, Flanged, 3 in, Flanged, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.