Beam Clamp, Tong Style, 1/2"Rod Size
Mfr # 0500345426
Zoro # G608274039
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Clamp Material Finish
Zinc-Plated
Load Capacity
2,160 lb
For Threaded Rod Size
1/2 in
For Maximum Beam Width
7 in
Beam Mount Location
Bottom Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500345426
Zoro #
G608274039
UPC #
-
Country of Origin
China
Dimensions
For Threaded Rod Size
1/2 in
For Maximum Beam Width
7 in
For Minimum Beam Width
3 in
Details
Item
Beam Clamp
Clamp Material Finish
Zinc-Plated
Load Capacity
2,160 lb
Beam Mount Location
Bottom Center
For Beam Shape/Type
H-Beam
Clamp Material
Forged Steel
Beam Clamp Type
Tong Style
Includes Locknut
Yes
Description
Beam Clamp, Beam Clamp Type Tong Style, Beam Mount Location Bottom Center, Clamp Length Not Applicable, Clamp Material Forged Steel, Clamp Material Finish Zinc-Plated, For Beam Shape/Type H-Beam, For Threaded Rod Size 1/2 in, Includes Locknut Yes, Load Capacity 2,160 lb, For Maximum Beam Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.