Cap Cap, 1/2" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362085003

  • Zoro # G2840181


product price:  $5.69
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362085003
Zoro #
G2840181
UPC #
690291092008
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Outside Dia.
1-1/5"
Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Cap
Standards
ASME B16.11, ASTM A106
Specific Pipe Fitting Shape
Cap
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 3000
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Shape
Cap
Max. Pressure
2000 psi @ 150 Degrees F
Number of Holes
1
Plug Construction
Solid
Max. Steam Pressure
300 psi @ 550 Degrees F
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Color
Black
Finish/Coating
Black

Description

Cap, 1/2 in Nominal Pipe Size, Steel, Not Applicable, A105, Class Class 3000, For Pipe Schedule Schedule 80, Socket, Not Applicable Overall Length, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.