Bushing
- Mfr # 0366745305
- Zoro # G023939612
product price:Â
$
2.95
/ea
Key Features
Specific Fitting Shape
Straight
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0366745305
- Zoro #
- G023939612
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
Details
- Item
- Bushing
- Specific Fitting Shape
- Straight
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Finish/Coating
- Galvanized
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Color
- Gray
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Fitting Side B Pipe Threading
- 18
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Female
- Standards
- ASME B16.3
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils
- Wire Color
- Gray
Description
Straight, Malleable Iron, Galvanized, Not Applicable, Class Not Applicable, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, Not Applicable, Not Applicable, 1/4 in, Female, Threaded, Not Applicable, 18, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.