Zoro Homepage

Reducing Companion Flange Reducing Companion Threaded Flange, 4" Pipe, Flanged x FNPT, Cast Iron

  • Mfr # 0308011204

  • Zoro # G2540833


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Companion Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
4"
Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0308011204
Zoro #
G2540833
UPC #
690291021749
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4"
Pipe Size - Pipe Fitting
4 in
Outside Dia.
13-1/2"
Flange Outside Diameter
13 1/2 in
Overall Length
13 1/2 in
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Reducing Companion Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Cast Iron
Class
Class 125
Item
Reducing Companion Threaded Flange
Standards
UL: FM Approved: ASME B16.4
Basic Pipe Fitting Shape
Flange
Number of Holes
8
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 125
Pipe Fitting Connection Type
Flanged x FNPT
Specific Pipe Fitting Shape
Reducing Companion Flange
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Schedule/Class
Class 125
Max. Pressure
175 psi@-20 Degrees to 150 Degrees F
Saturated Steam Pressure
125 psi
Maximum Operating Pressure
175 psi
Application
Fire Protection, Non-Potable Water
Number of Bolt Holes
8
Type
Faced & Drilled Threaded

Description

Reducing Companion Flange, 4 in Nominal Pipe Size, Flanged x FNPT, 13 1/2 in Flange Outside Diameter, 13 1/2 in Overall Length, Cast Iron, Class Class 125, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.