Shop All Black Pipe Fittings
Anvil
Cast Iron Threaded Flange, Faced and Drilled Class 125
Mfr # 0308003003
Zoro # G2711161
original price:
$45.50
4% off
new price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Faced and Drilled Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2-1/2 in
Product Information
- Brand Anvil
- MFR # 0308003003
- Zoro # G2711161
- UPC # 690291021350
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2 in |
Outside Dia. | 7 in |
Pipe Size (Fittings) | 2-1/2" |
Flange Outside Diameter | 7 in |
Overall Length | 7 in |
Nominal Pipe Size | 2 1/2 in |
Details
Description
Faced and Drilled Flange, 2 1/2 in Nominal Pipe Size, Flanged x FNPT, 7 in Flange Outside Diameter, 7 in Overall Length, Cast Iron, Class Class 125, 175 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" SS Through Type Insert (63NTA-8)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24/50-60, DIN, Coil Insulation Class: F (S211YF24V5DG4)
- STAUFF CS Valve, 2" SAE, 6000 PSI Max (FBV-2-U32-0001-M)
- MEGACHEF Megachef DR-180 16 in. Chrome Plated & Plastic Counter Top Drying Dish Rack; Black (DR-180)
- ANVIL 1-1/2" Black Forged Steel 90 Degree Elbow Class 3000 (0361101603)
- ANVIL 3/4" Malleable Iron Cap Class 150 (0318900560)
- ANVIL 1-1/4" Black Forged Steel Half Coupling Class 3000 (0361168404)
- ANVIL 2" Black Forged Steel Square Head Plug Class 3000 (0361301807)
- ANVIL 1" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300032000)
- ANVIL 3/4" Malleable Iron 45 Degree Elbow Class 150 (0310023601)
- ZORO SELECT 3" Malleable Iron Tee Class 150 (2WU37)
- Anvil Black Pipe Fittings