Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, 14.75"L, 1 1/2"W, Red Oxide Primer

  • Mfr # 0500361357

  • Zoro # G708454492


product price: $30.79
/ea

Key Features

Material
Red Oxide Primer Steel
Load Capacity
1,600 lb
Overall Length
14.75 in
Bolt Length
1/2 in
Bolt Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500361357
Zoro #
G708454492
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14.75 in
Bolt Length
1/2 in
Bolt Diameter
1/2 in
Mounting Hole Diameter
0.5 in
For Pipe Size
6 in
Overall Width
1 1/2 in

Details

Material
Red Oxide Primer Steel
Item
Clamp
Load Capacity
1,600 lb
Clamp Material
Steel
Clamp Material Finish
Red Oxide Primer

Description

Clamp, Bolt Diameter 1/2 in, Bolt Length 1/2 in, Clamp Material Steel, Clamp Material Finish Red Oxide Primer, For Pipe Size 6 in, Load Capacity 1,600 lb, Mounting Hole Diameter 0.5 in, Overall Length 14.75 in, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.