Clamp, 8.88"L, 1"W, Hot Dipped Galv
Mfr # 0500361027
Zoro # G208454435
product price: $8.49
/eaKey Features
Material
Hot Dipped Galvanized Steel
Overall Length
8.88 in
Load Capacity
220 lb
Mounting Hole Diameter
0.375 in
Clamp Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500361027
Zoro #
G208454435
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8.88 in
Mounting Hole Diameter
0.375 in
Overall Width
1 in
Bolt Length
3/8 in
Bolt Diameter
3/8 in
For Pipe Size
3/4 in
Details
Material
Hot Dipped Galvanized Steel
Item
Clamp
Load Capacity
220 lb
Clamp Material
Steel
Clamp Material Finish
Hot Dipped Galvanized
Description
Clamp, Bolt Diameter 3/8 in, Bolt Length 3/8 in, Clamp Material Steel, Clamp Material Finish Hot Dipped Galvanized, For Pipe Size 3/4 in, Load Capacity 220 lb, Mounting Hole Diameter 0.375 in, Overall Length 8.88 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.