Clevis Hanger, 18"Pipe, 24.938"H, Steel
Mfr # 0500360888
Zoro # G408454594
product price: $186.99
/ea
Free Shipping & Returns
Key Features
For Threaded Rod Size
1 in
Load Capacity
4,800 lb
Hanger Material Finish
Primed
Hanger Type
Clevis
Hanger Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500360888
Zoro #
G408454594
UPC #
-
Country of Origin
United States
Dimensions
For Threaded Rod Size
1 in
For Pipe Size
18 in
Overall Height
24.938 in
Details
Item
Clevis Hanger
Load Capacity
4,800 lb
Hanger Material Finish
Primed
Hanger Type
Clevis
Hanger Material
Steel
Cushioned
No
Description
Clevis Hanger, Cushioned No, For Pipe Size 18 in, For Threaded Rod Size 1 in, Hanger Material Steel, Hanger Material Finish Primed, Hanger Type Clevis, Load Capacity 4,800 lb, Overall Height 24.938 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.