Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, Adjustable, Pipe Sz 2 In

  • Mfr # 0560299869

  • Zoro # G0914794


product price: $3.15
/ea

Key Features

Material
Carbon Steel
Length (In.)
4 17/32 in
Rod Size
3/8 in
Pipe Size (In.)
2 in
Max. Load (Lb.)
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560299869
Zoro #
G0914794
UPC #
690291547904
Country of Origin
China

Dimensions

Length (In.)
4 17/32 in
Rod Size
3/8 in
Pipe Size (In.)
2 in
Overall Height
4.531 in
For Pipe Size
2 in
For Threaded Rod Size
3/8 in

Details

Material
Carbon Steel
Max. Load (Lb.)
250 lb
Item
Clevis Hanger
Finish
zinc plated
Description/Special Features
For Suspension Of Stationary Pipe Or Conduit
Type
Light Duty, Adjustable
Standards
WW-H-171-E, Type 12
Metal Detectable
Yes
Load Capacity
250 lb
Required Number of Threaded Rods
1
Features
An Attachment for Light Duty Service
For Use On
Pipe
Series
Figure 65
For Insulated Pipe
No
Maximum Operating Temperature
450 Degrees F
Pipe Center to Hanger Top
3 11/32 in
Hanger Type
Clevis
Hanger Material Finish
Zinc-Plated
Hanger Material
Steel
Cushioned
No

Description

Clevis Hanger, Cushioned No, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 250 lb, Overall Height 4.531 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.