Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 150 lb Flange Long SCH40 2 x 2.5 inch Steel
- Mfr # GVF150-2x2.5L-S40CS
- Zoro # G815551367
product price:Â
$
52.19
/ea
Key Features
Specific Fitting Shape
Flange Groove Adapter
Number of Holes
4
Color
Unpainted
Material
Carbon Steel
Bolt Size
5/8 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF150-2x2.5L-S40CS
- Zoro #
- G815551367
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Number of Holes
- 4
- Color
- Unpainted
- Material
- Carbon Steel
- Application
- Air, Non potable Water, Light chemical
- Finish
- Unpainted-Carbon Steel
Dimensions
- Bolt Size
- 5/8 inch
- Fitting Length
- 3 in
Description
The INDUSTRIAL CHOICE - GVF150-2x2.5L-S40CS is a carbon steel pipe fitting designed as a flange groove adapter. Rated for use with air, non-potable water, and light chemical applications. The fitting features a bolt size of 5/8 inch, a length of 3 inches, and is constructed from carbon steel with an unpainted, uncoated surface finish. Has four connection holes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.