Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, Adjustable, Pipe Sz 4 In

  • Mfr # 0500359641

  • Zoro # G1076722


product price: $9.49
/ea

Key Features

Material
Carbon Steel
Length (In.)
7 13/16 in
Rod Size
5/8 in
Pipe Size (In.)
4 in
Max. Load (Lb.)
1,430 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500359641
Zoro #
G1076722
UPC #
690291101366
Country of Origin
United States

Dimensions

Length (In.)
7 13/16 in
Rod Size
5/8 in
Pipe Size (In.)
4 in
For Threaded Rod Size
5/8 in
For Pipe Size
4 in
Overall Height
7.813 in

Details

Material
Carbon Steel
Max. Load (Lb.)
1,430 lb
Description/Special Features
For Suspension Of Stationary Pipe Lines
Finish
zinc plated
Standards
ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
Type
Adjustable
Item
Clevis Hanger
Metal Detectable
Yes
Hanger Type
Clevis
For Insulated Pipe
No
Series
Figure 260
Maximum Operating Temperature
450 Degrees F
Hanger Material
Steel
Required Number of Threaded Rods
1
Load Capacity
1,430 lb
Pipe Center to Hanger Top
6 1/2 in
For Use On
Pipe
Hanger Material Finish
Zinc-Plated
Cushioned
No
Features
Clevis Rod Thread Locks the Nuts in Place

Description

Clevis Hanger, Cushioned No, For Pipe Size 4 in, For Threaded Rod Size 5/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 1,430 lb, Overall Height 7.813 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.