Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, Adjustable, Tube Sz 2 1/2In

  • Mfr # 0560406571

  • Zoro # G1086303


product price: $6.19
/ea

Key Features

Material
Carbon Steel
Length (In.)
5 9/32 in
Rod Size
3/8 in
Pipe Size (In.)
2 1/2 in
Max. Load (Lb.)
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0560406571
Zoro #
G1086303
UPC #
690291548727
Country of Origin
China

Dimensions

Length (In.)
5 9/32 in
Rod Size
3/8 in
Pipe Size (In.)
2 1/2 in
Tube Size (In.)
2 1/2 in
For Pipe Size
2 1/2 in
Overall Height
5.281 in
For Threaded Rod Size
3/8 in

Details

Material
Carbon Steel
Max. Load (Lb.)
350 lb
Description/Special Features
For Suspension Of Non-Insulated Stationary Copper Tube
Type
Light Duty, Adjustable
Item
Clevis Hanger
Standards
WW-H-171-E, Type 12
Metal Detectable
Yes
Finish
Copper Plated
Required Number of Threaded Rods
1
For Insulated Pipe
No
Hanger Type
Clevis
Hanger Material
Steel
Pipe Center to Hanger Top
3 27/32 in
Cushioned
No
Load Capacity
350 lb
Hanger Material Finish
Copper-Plated
For Use On
Copper Tube
Series
Figure CT-65

Description

Clevis Hanger, Cushioned No, For Pipe Size 2 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Clevis, Load Capacity 350 lb, Overall Height 5.281 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.