Anvil
Coupling, Forged Steel, 1 1/4 in, Socket
Mfr # 0362645301
Zoro # G700714426
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Coupling
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Low Lead Compliance Level Compliant
- Fitting Side B Nominal Pipe Size 1 1/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDFIT Fitting, Fluidfit, Bulkhead Union, 1/2" (HMM1/2-1/2)
- ZORO SELECT PVC Tubing (ZUSA-HT-6543)
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 1-1/2 in Cam and Groove Female Coupler, 12 in OAL, (CVS12)
- AB&A 3-1/2" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60364)
- ANVIL 1" x 1/2" Malleable Iron Reducer Coupling Class 150 (0310087002)
- ANVIL 3" x 2" Flanged x Flanged Cast Iron Concentric Reducer Coupling Class 125 (0306058405)
- ANVIL 2" Malleable Iron Square Head Plug Class 125 (0318902566)
- ANVIL 3/4" x 1/4" Forged Steel Hex Bushing Class 6000 (0361330707)
- ANVIL 1" Malleable Iron Square Head Plug Class 125 (0318902442)
- ANVIL 3/4" Malleable Iron Union Class 150 (0312822083)
- ZORO SELECT Flange, Steel, Threaded, 2 in Pipe Size (BULK-PF-413)
- Anvil Black Pipe Fittings