Shop ANVIL
See all product information
Create Account
Elbow
- Mfr # 0311501001
- Zoro # G523939785
product price:Â
$
59.25
/ea
Key Features
For Pipe Schedule
Schedule 80
Fitting Side B Type
Threaded
Finish/Coating
Galvanized
Application
Air, Gases, Non-Potable Water, Oils
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0311501001
- Zoro #
- G523939785
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Elbow
- For Pipe Schedule
- Schedule 80
- Fitting Side B Type
- Threaded
- Finish/Coating
- Galvanized
- Application
- Air, Gases, Non-Potable Water, Oils
- Color
- Gray
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Fitting Side B Gender
- Female
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Class
- Class XH
- Standards
- ASME B16.3
- Side A Thread Type
- NPT
- Wire Color
- Gray
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, Not Applicable, Class Class XH, For Pipe Schedule Schedule 80, 1 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.