Tee, SS, Grooved3", Grooved3", Grooved2"
- Mfr # 1330007985
- Zoro # G100713135
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Gases, Oils
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1330007985
- Zoro #
- G100713135
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Color
- Silver
- Application
- Air, Gases, Oils
- Includes Seal
- No
- Fitting Side A Type
- Grooved
- Fitting Side C Type
- Grooved
- Material Grade
- 304
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Grooved
- Standards
- cULus Listed, FM Approved, NSF-61 and Low Lead Approved
- Seal Material
- EPDM
Dimensions
- Fitting Side C Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Flange Outside Diameter
- 3 1/2 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Tee,SS,Grooved3",Grooved3",Grooved2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.