Shop ANVIL
See all product information
Create Account
Elbow
- Mfr # 0311501605
- Zoro # G723939615
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Finish/Coating
Galvanized
Side A Thread Type
NPT
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Pipe Threading
11 1/2
For Pipe Schedule
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0311501605
- Zoro #
- G723939615
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 in
Details
- Item
- Metal Pipe Elbow
- Finish/Coating
- Galvanized
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 80
- Fitting Side B Gender
- Female
- Standards
- ASME B16.3
- Includes Pre-Applied Thread Sealant
- No
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Seal
- No
- Application
- Air, Gases, Non-Potable Water, Oils
- Color
- Gray
- Specific Fitting Shape
- 90 Degrees Elbow
- Class
- Class XH
Description
90 Degrees Elbow, Malleable Iron, Galvanized, Not Applicable, Class Class XH, For Pipe Schedule Schedule 80, 2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.