PipeNipple, Steel, 3/4", NPTxNPT, 6"

  • Mfr # 0330021205
  • Zoro # G3675673
product price: 
$
4.59
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
6 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0330021205
Zoro #
G3675673
UPC #
690291349591
Country of Origin
United States

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
6 in
Pipe Size (Fittings)
3/4"
Inside Dia.
13/16 in
Outside Dia.
1 3/64 in
Wall Thickness
0.109 in
Nominal Pipe Size
3/4 in
Outside Diameter
1 3/64 in
Inside Diameter
13/16 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Pipe Fitting Schedule/Class
Schedule 40
Item
Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Standards
ASTM A53 Type F, ASTM A733, Grade A
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Finish/Coating
Black Anodized
Maximum Operating Pressure
300 psi @ 150 Degrees F
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Thread Type
NPT
Side B Gender
Male
Side A Thread Type
NPT
Thread Type
NPT
Schedule
Schedule 40
Side A Gender
Male
Application
Air, Gases, Non-Potable Water, Oils
Metal Pipe Construction
Welded
Material
Steel
Side B Connection Type
Threaded
Material Grade
Grade A
Manufacture Location
Made in USA
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 13/16 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3/4 in

Restrictions

Ratings & reviews