Shop ANVIL
See all product information
Create Account
Elbow
- Mfr # 0361212806
- Zoro # G923939729
product price:Â
$
25.55
/ea
Key Features
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
6,000 psi @ 72 Degrees F
Standards
ASME B16.11
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0361212806
- Zoro #
- G923939729
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Elbow
- Fitting Side A Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Standards
- ASME B16.11
- Side B Thread Type
- NPT
- Specific Fitting Shape
- 45 Degrees Elbow
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Finish/Coating
- None
- Class
- Class 6000
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Female
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
Description
45 Degrees Elbow, Carbon Steel, None, Not Applicable, Class Class 6000, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Female, Threaded, Not Applicable, 14, Not Applicable, 6,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.