Shop ANVIL

MalleableIron, 45Elbow, 6"NPTx6"NPT

  • Mfr # 0311025605
  • Zoro # G5799631

product price: 
$
1,104.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0311025605
Zoro #
G5799631
UPC #
690291364099
Country of Origin
United States
Item
45 Degree Elbow
Specific Fitting Shape
45 Degrees Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ASME B16.3, ASTM A197, FM Approved, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Malleable Iron
Saturated Steam Pressure
150 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 350 Degrees F
For Pipe Schedule
Schedule 40
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Class
Class 150
Color
Silver
Finish/Coating
Galvanized
Application
Air, Oils
Fitting Side B Type
Threaded
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Side B Thread Type
NPT
Manufacture Location
Made in USA
Side A Thread Type
NPT
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
6"
Pipe Size (Fittings)
6"
Fitting Side A Nominal Pipe Size
6 in
Fitting Side B Nominal Pipe Size
6 in
Pipe Size
6"

Description

45 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule Schedule 40, 6 in, Female, Threaded, 6 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.