Zoro Homepage

Elbowlet Elbowlet, 2" Pipe, FNPT x Butt Weld, Forged Steel, Class 3000

  • Mfr # 0766261077

  • Zoro # G600714168


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Elbowlet
Fitting Connection Type
FNPT x Butt Weld
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0766261077
Zoro #
G600714168
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Elbowlet
Fitting Connection Type
FNPT x Butt Weld
Pipe Fitting Material
Forged Steel
Class
Class 3000
Item
Elbowlet
Standards
ASTM A105, ASTM A182, ASTM A350
Includes Seal
No
Fitting Side B Type
Butt Weld
For Pipe Schedule
XS/XH
Color
Black
Seal Material
EPDM
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Application
Natural Gas, Oil

Description

Elbowlet, Forged Steel, Class Class 3000, For Pipe Schedule XS/XH, 2 in, Female, NPT, Butt Weld

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.