Anvil
Elbowlet, Forged Steel, 2 in, Class 3000
Mfr # 0766261010
Zoro # G700714181
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Elbowlet
- Standards ASTM A105, ASTM A182, ASTM A350
- Application Natural Gas, Oil
- Fitting Side A Type Socket
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kitchen Sink, Undermount Mount, 3 Hole (19017-3-0)
- LEGEND VALVE 2" SS304 HALF COUPLING (404-288)
- ANVIL 1-1/2" x 1-1/2" x 1" Malleable Iron Reducing Tee Class 150 (0310045604)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-4mm Tube OD (ZUSA-PTC-PBT-1004)
- ANVIL 3/4" Black Forged Steel Half Coupling Class 3000 (0361168008)
- ANVIL 3/8" Malleable Iron 90 Degree Elbow Class 300 (0310500400)
- ANVIL 1" Malleable Iron 90 Degree Elbow Class 300 (0310501002)
- ANVIL 2" x 1-1/2" Forged Steel Hex Bushing Class 6000 (0361333503)
- ANVIL 1" Malleable Iron Cap Class 300 (0318901345)
- ANVIL 2-1/2" x 1/2" Malleable Iron Hex Bushing Class 150 (0318908209)
- ANVIL 1-1/2" Black Forged Steel 90 Degree Elbow Class 3000 (0361101603)
- Anvil Fittings