Zoro Homepage

Hex Bushing Hex Bushing, 2" x 1/4" Pipe, MNPT x FNPT, Forged Steel, Class 6000

  • Mfr # 0361332901

  • Zoro # G0352296


product price: $13.79
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
2" x 1/4"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361332901
Zoro #
G0352296
UPC #
690291090479
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2" x 1/4"
Pipe Size - Pipe Fitting
2 in x 1/4 in
Hex Size
2-33/64"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2" x 1/4"

Description

Hex Bushing, Forged Steel, Black Oxide, Class Class 6000, For Pipe Schedule XXS/XXH, 2 in, Male, NPT, 1/4 in, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.