Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hanger, 16"Pipe, 22"H, Steel

  • Mfr # 0500359818

  • Zoro # G908454513


product price: $146.99
/ea
Free Shipping & Returns

Key Features

For Pipe Size
16 in
Cushioned
No
Hanger Material
Steel
For Threaded Rod Size
3/4 in
Hanger Material Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500359818
Zoro #
G908454513
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
16 in
For Threaded Rod Size
3/4 in
Overall Height
22 in

Details

Item
Clevis Hanger
Cushioned
No
Hanger Material
Steel
Hanger Material Finish
Zinc-Plated
Load Capacity
3,230 lb
Hanger Type
Clevis

Description

Clevis Hanger, Cushioned No, For Pipe Size 16 in, For Threaded Rod Size 3/4 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 3,230 lb, Overall Height 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.