Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing Bushing, 1/2" x 2" Pipe, FNPT x MNPT, Forged Steel, Class 6000

  • Mfr # 0361334808

  • Zoro # G303561366


product price: $60.69
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1/2" x 2"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361334808
Zoro #
G303561366
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2" x 2"
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
1/2 in
Hex Size
3 1/2 in
Overall Length
1 1/2 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Bushing
Standards
ANSI B1.20.1, ASME B16.11, ASTM A105
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Application
Natural Gas, Oil
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side B Type
NPT
For Pipe Schedule
XXS/XXH
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Color
Black

Description

Hex Bushing, Forged Steel, Class Class 6000, For Pipe Schedule XXS/XXH, 3 in, Female, NPT, 1/2 in, Male, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.