Shop All Black Pipe Fittings
Anvil
Hex Head Plug, Cast Iron, 1 in, Class 150
Mfr # 0318901881
Zoro # G600714182
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Hex Head Plug
- Standards ASME B16.3, FM Approved, UL Listed
- Max. Steam Pressure 150 psi @ 350 Degrees F
- Plug Construction Solid
Product Information
- Brand Anvil
- MFR # 0318901881
- Zoro # G600714182
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1 in |
Details
Description
Hex Head Plug, 1 in Nominal Pipe Size, Cast Iron, Class Class 150, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 150 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY WATER HMMR ARRESTER 1/2"" (39177)
- DELTA Trinsic Escutcheon & Gasket - 8 (RP64070)
- CHERNE Pipe Plug, Mehcanical, 2 In (270528)
- LEGEND VALVE 3/8 PUSH x FIP ANGLE TURN-N-LO (465-072)
- ANVIL Cross, Forged Steel, 3/4 in, Class 2000 (0361036809)
- ANVIL 2" Malleable Iron Square Head Plug Class 125 (0318902566)
- ANVIL 1-1/4" FNPT Cast Iron 45 Degree Elbow Class 125 (0300028701)
- ANVIL 2" Black Forged Steel Coupling Class 3000 (0362061608)
- ANVIL 1/4" Malleable Iron Tee Class 150 (0310029400)
- ANVIL 1/2" Black Forged Steel Half Coupling Class 3000 (0361167802)
- ZORO SELECT 1" x 1/2" Malleable Iron Reducer Class 150 (5P568)
- Anvil Fittings