Zoro Homepage

Insert Reducer Insert, 3/4" x 1/4" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362201600

  • Zoro # G2840096


product price: $7.89
/ea

Key Features

Specific Fitting Shape
Insert
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3/4" x 1/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362201600
Zoro #
G2840096
UPC #
690291092336
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4" x 1/4"
Pipe Size - Pipe Fitting
3/4 in x 1/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Pipe Size
3/4" x 1/4"

Details

Specific Fitting Shape
Insert
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer Insert
Standards
ASME B16.11, ASTM A106
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Insert
Fitting Schedule/Class
Class 3000
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Insert
Number of Holes
2
Max. Pressure
2000 psi @ 150 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Application
Natural Gas, Oil
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Color
Black

Description

Reducing Insert, Forged Steel, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, Socket, 1/4 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.