Shop ANVIL

International 8700129102 .75 x .25 in. Black Hex Bushing

  • Mfr # 417279

  • Zoro # G303999985


product price:  $45.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
417279
Zoro #
G303999985
UPC #
690291035678
Country of Origin
United States

Description

Features
  • Hex bushing for connecting two pipes of different sizes
  • Male National Pipe Taper (NPT) threads on the outside and female NPT threads on the inside
  • Made from malleable iron for tensile strength and flexibility
  • NPT threads for creating tighter seals than straight threads
  • Black finish for corrosion resistance in oil and gas applications
  • Size - 0.75 x 0.25 in.
  • Dimension - 0.8 x 1.1 x 0.6 in.
  • Item Weight - 0.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.