Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", BSPTxBSPT, 11/8"
- Mfr # ZUSA-PF-15457
- Zoro # G404252828
product price:Â
$
8.69
/ea
Key Features
Side A Connection Type
Threaded
Metal Pipe Construction
Welded
Inside Diameter
13/16 in
Maximum Operating Pressure
150 psi @ 72 Degrees F
Nominal Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15457
- Zoro #
- G404252828
- UPC #
- 193005642662
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Fully Threaded
- Schedule
- Schedule 80
- Material
- Stainless Steel
- Side B Thread Type
- BSPT
- Fitting Compatibility
- Class 300
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Connection Type
- Threaded
- Material Grade
- 304
- Side A Thread Type
- BSPT
- Item
- Pipe Nipple
- Standards
- ASTM A312
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Inside Diameter
- 13/16 in
- Nominal Pipe Size
- 3/4 in
- Outside Diameter
- 1 3/64 in
- Overall Length
- 1 1/8 in
- Wall Thickness
- 0.154 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.