Zoro Homepage

Merchant Half Coupling Merchant Coupling, 1/2" Pipe, FNPS, Steel, Class 150

  • Mfr # 0320200439

  • Zoro # G000714423


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Specific Fitting Shape
Merchant Half Coupling
Fitting Connection Type
FNPS
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0320200439
Zoro #
G000714423
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Flange Outside Diameter
1/2 in
Fitting Side A Outside Diameter
1 1/16 in
Fitting Side B Outside Diameter
1 1/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
1 9/16 in

Details

Specific Fitting Shape
Merchant Half Coupling
Fitting Connection Type
FNPS
Pipe Fitting Material
Steel
Class
Class 150
Item
Merchant Coupling
Standards
ASTM A859, ASTM A865
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side B Type
NPS
Includes Pre-Applied Thread Sealant
No
Color
Black
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side A Type
NPS
Low Lead Compliance Level
Compliant
For Pipe Schedule
80
Maximum Operating Pressure
300 psi @ 150 Degrees F

Description

Merchant Half Coupling, Steel, Class Class 150, For Pipe Schedule 80, 1/2 in, Female, NPS, 1 1/16 in, 1/2 in, Female, NPS, 1 1/16 in, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.