Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In

  • Mfr # 0500176128

  • Zoro # G1888485


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron with Steel Yoke
Vertical Adjustment Maximum
15 1/4 in
Nominal Stanchion Pipe Size
4 in
Vertical Adjustment Minimum
10 3/4 in
Type
Adjustable with Yoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500176128
Zoro #
G1888485
UPC #
690291713293
Country of Origin
United States

Dimensions

Nominal Stanchion Pipe Size
4 in
Width
3 5/8 in
Pipe Size
1 1/2 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in, 5 in, 6 in
Minimum Height Adjustment
10 3/4 in
Maximum Height Adjustment
15 1/4 in
Saddle Width
3.63 in
Height Adjustability
Adjustable Height
Overall Length
3.63 in
For Maximum Pipe Size
6 in
For Minimum Pipe Size
1 1/2 in

Details

Item
Pipe Saddle
Material
Cast Iron with Steel Yoke
Vertical Adjustment Maximum
15 1/4 in
Vertical Adjustment Minimum
10 3/4 in
Type
Adjustable with Yoke
Finish
Black
Standards and Approvals
A-A-1192A (Type 38), ANSI/MSS SP-69 &SP-58 (Type 38), WW-H-171E (Type 39)
Max. Load
3,800 lb
Fastener Material
Steel
Series
Figure 265
Support Material
Cast Iron
Pipe Support Type
Saddle with U-Bolt
Support Material Finish
Black
Load Capacity
3,800 lb
Base Material
Cast Iron with Steel Yoke
For Use On
Pipe
Standards
ANSI/MSS SP-69, Federal Specification A-A-1192A,Type 38, MSS SP-58,Type 38, WW-H-171-E,Type 39

Description

Pipe Saddle, Base Material Cast Iron with Steel Yoke, For Maximum Pipe Size 6 in, For Minimum Pipe Size 1 1/2 in, Load Capacity 3,800 lb, Maximum Height Adjustment 15 1/4 in, Minimum Height Adjustment 10 3/4 in, Overall Length 3.63 in, Pipe Support Type Saddle with U-Bolt, Saddle Width 3.63 in, Support Material Cast Iron, Support Material Finish Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.