Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe/Conduit Hanger, Pipe Sz 1 1/4 In

  • Mfr # 0500300637

  • Zoro # G2421754


product price: $2.99
/ea

Key Features

Material
Carbon Steel
Length (In.)
3 7/8 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/4 in
Max. Load (Lb.)
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500300637
Zoro #
G2421754
UPC #
690291143717
Country of Origin
China

Dimensions

Length (In.)
3 7/8 in
Rod Size
3/8 in
Pipe Size (In.)
1 1/4 in
Overall Height
3.875 in
For Pipe Size
1 1/4 in
For Threaded Rod Size
3/8 in
Mounting Hole Diameter
7/16 in

Details

Material
Carbon Steel
Max. Load (Lb.)
400 lb
Item
Pipe/Conduit Hanger
Standards
ANSI/MSS SP-69, A-A-1192A, Type 5, MSS SP-58, Type 5
Metal Detectable
Yes
Description/Special Features
Can Be Suspended By Hanger Rod Or Attached To Wall. T Slot In Hanger Permits Side Bolt To Be Installed After Installation And Setting Of Pipe. Rounded edge for use with CPVC
Finish
zinc plated
Hanger Material Finish
Zinc-Plated
Load Capacity
400 lb
For Use On
CPVC, Pipe
Features
Rounded Edge, T Slot in Hanger Permits Side Bolt to Be Installed After Installation and Setting of Pipe
Cushioned
No
Hanger Material
Steel
Hanger Type
Clevis
Pipe Center to Hanger Top
3 1/4 in
Required Number of Threaded Rods
1
For Insulated Pipe
No
Series
Figure 67

Description

Pipe/Conduit Hanger, Cushioned No, For Pipe Size 1 1/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Clevis, Load Capacity 400 lb, Overall Height 3.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.